Underground Box 17" x 30", High Density Reinforced Concrete

Item #: 0082069

Cat #: 1000295

UPC: 674812256476

Company wide:
0 in stock
Rectangular Pull Box, Reinforced Concrete with Steel Frame, Traffic Rated, 17" x 30" x 12"

Overview

Rectangular Pull Box, Reinforced Concrete with Steel Frame, Traffic Rated, 17" x 30" x 12"

Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.

Also known as: 674812256476, 1000295, OLD1000295, 24 48 Christy box

Specifications

Material: Polymer Concrete
Width: 30 in
Height: 17 in
Depth: 12 in
Material: Polymer Concrete
Height: 17 in
Width: 30 in
Depth: 12 in