Compact Circuit Protector, 3-Pole, 30 Amp, 600V, for Class CC Fuse

Item #: 0082066

Cat #: CCP-3-30CC

UPC: 051712157926

Company wide:
0 in stock
Documents & Guides
Compact Circuit Protector, 3-Pole, 30 Amp, 600VAC, for Class CC Fuse

Overview

Compact Circuit Protector, 3-Pole, 30 Amp, 600VAC, for Class CC Fuse
Also known as: 051712157926, CCP-3-30CC, BUSCCP330CC

Specifications

Poles: 3
Type: Circuit Protector Base
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Type: Circuit Protector Base
Volts AC: 600