PLATT logo

Sustainable

LED Lamp, PL, 10W, 120-277V *** Discontinued ***

Item #: 0082061
Cat #: LED-7304-42A
UPC:
Call for price
Company wide:
0 in stock
Non-Dimmable LED Lamp, 10W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: 1032, CRI: >86, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hrs. Replaces 26W CFL. ***LED present on 1 side of lamp, not on all 4 sides*** G24q 4 Pin Electronic: Ballast must be bypassed. ### NO LONGER MADE. AVAILABLE WHILE SUPPLIES LAST. ### *** Discontinued ***

Overview

Non-Dimmable LED Lamp, 10W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: 1032, CRI: >86, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hrs. Replaces 26W CFL. ***LED present on 1 side of lamp, not on all 4 sides*** G24q 4 Pin Electronic: Ballast must be bypassed. ### NO LONGER MADE. AVAILABLE WHILE SUPPLIES LAST. ### *** Discontinued ***
Also known as: LED-7304-42A, LGDLED730442A

Specifications

Lumens: 1032
Color Temperature: 4200 (Cool White)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Rendering Index (CRI): 86
Wattage: 11
Volts AC Range: 208, 240, 120
Range: 0.75 in - 0.99 in
Light Technology: LED
Dimming: No
Base: 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Lumens: 1032
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 11
Range: 0.75 in - 0.99 in
Dimming: No
Type: Ballast Bypass (Type B)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 86
Volts AC Range: 208, 240, 120
Light Technology: LED
Base: 4-Pin (G24q)

Customer Reviews

3 Overall
(1)
3/5
Anonymous - on 03/05/2014
INTERIOR APPLICATION ONLY!
The specs aren't clear on the application of this product.