1
more

Definite Purpose Contactor, 3P, 40A, 104-120V, 120V AC Coil.
Item #: 0081958
Cat #: C25DRE340A
UPC: 782116483914
$ 165.45 EA
Company wide:
0
in stock
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Overview
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Also known as: 782116483914, C25DRE340A, CUTC25DRE340A
Specifications
| Type: | Non-Reversing |
| Type: | Non-Reversing |