Cable to Ground Rods/Other Rounds

Item #: 0081926

Cat #: GYR182Q

UPC: 782856595274

$ 468.54 EA
Company wide:
1 in stock
Documents & Guides
Cable to Ground Rod, Type: GY, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 150.

Overview

Cable to Ground Rod, Type: GY, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 150.

CADWELD ONE SHOTs and CADWELD PLUS ONE SHOTs produce permanent exothermic connections to ground rods that will not loosen, corrode or increase in resistance for the life of the installation. A convenient, single-use ceramic mold eliminates the need for a mold and handle clamps and/or frame

Also known as: 782856595274, GYR182Q, CADGYR182Q

Specifications

Diameter: 3/4 in
Allowable Gauge Range: 4/0
Diameter: 3/4 in
Allowable Gauge Range: 4/0