DRIVE,ROD,SLEEVE 3/4 CU ROD

Item #: 0081911
Cat #: B13718
UPC: 782856322115
$ 136.25 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Drive Sleeve for Pointed Ground Rods, 3/4" dia, 6"

Overview

Ground Rod Drive Sleeve for Pointed Ground Rods, 3/4" dia, 6"
Also known as: 782856322115, B13718, CADB13718

Specifications

Diameter: 0.700 in
Diameter: 0.700 in

Customer Reviews

No reviews for this product
(0)