Patch Panel, Mini-Com, 48 Port, w/12 CFFPL4 Faceplates, 2RMU, Black

Item #: 0081901

Cat #: CPPL48WBLY

UPC: 074983036868

Add to cart for price
Company wide:
24 in stock
48-Port Patch Panel With Labels, Supplied With Twelve Factory Installed CFFPL4 Type Front Removable Snap-In Faceplates, Black

Overview

48-Port Patch Panel With Labels, Supplied With Twelve Factory Installed CFFPL4 Type Front Removable Snap-In Faceplates, Black

The Mini-Com® Faceplate Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, includes label pockets for easy identification, and is black.

Also known as: 074983036868, CPPL48WBLY, PDTCPPL48WBLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Material: Stainless Steel
Mounting: Rack
Color: Black
Size: 2RMU
Material: Stainless Steel