L Bracket, 4"

Item #: 0081817

Cat #: L BRACKET 4

UPC:

Company wide:
0 in stock
Documents & Guides
L Bracket, For 4 Inch Wide Tray

Overview

L Bracket, For 4 Inch Wide Tray
Also known as: L BRACKET 4, WBTLBRACKET4

Specifications

Width: 12 in
Color: White
Width: 12 in
Color: White