BLANK 2 HOLE PUSHBUTTON ENCL

Item #: 0081772

Cat #: CP200NB

UPC: 034481016250

$ 187.63 EA
Company wide:
7 in stock
Non-metallic narrow profile blank screw cover enclosures, 7.13 Inches x 3.50 Inches x 3.38 Inches

Overview

Non-metallic narrow profile blank screw cover enclosures, 7.13 Inches x 3.50 Inches x 3.38 Inches
Also known as: 034481016250, CP200NB, CARCP200NB

Specifications

Mounting: Surface
Color: Gray
Material: Nylon
Height: 7.130 in
Width: 3.500 in
Depth: 3.380 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Material: Nylon
Width: 3.500 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 7.130 in
Depth: 3.380 in