4" Deep Tray, Round

Item #: 0081762

Cat #: WBT4X8WH

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Deep Tray, Round, Width: 8 Inch, White Powder Coated Finish

Overview

4 Inch Deep Tray, Round, Width: 8 Inch, White Powder Coated Finish
Also known as: WBT4X8WH, WBTWBT4X8WH

Specifications

Depth: 4 in
Width: 8 in
Depth: 4 in
Width: 8 in