MODBUS COMM MODULE WITH I/O 120VAC

Item #: 0081645

Cat #: C441N

UPC: 786685416120

$ 1037.33 EA
Company wide:
0 in stock
Modbus Communication Module, 120 Vac, 4 IN/2 OUT modules, I/O module

Overview

Modbus Communication Module, 120 Vac, 4 IN/2 OUT modules, I/O module

Replacement and renewal items for control products

Also known as: 786685416120, C441N, CUTC441N

Specifications

Type: Communications Module, Modbus
Type: Communications Module, Modbus