35W MR16 Halogen Lamp

Item #: 0081634

Cat #: S4627

UPC: 045923046278

Company wide:
0 in stock
35 Watt; Halogen; MR16; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt

Overview

35 Watt; Halogen; MR16; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt
Also known as: 045923046278, S4627, SATS4627

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Lumens: 280
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Wattage: 35
Shape: MR16 (Mini Reflector)
Volts AC: 120
Dimmable: Yes
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Lumens: 280
Color Rendering Index (CRI): 100
Light Technology: Halogen