Heater Interior w/Grill, WHF Series, Multi-Watt 120V, White

Item #: 0081626

Cat #: WHF1215I-W

UPC: 093319125120

$ 270.49 EA
Company wide:
0 in stock
Documents & Guides
WHF Series Heater Interior, 120V, 750 or 1500 Watts, 6.3 - 12.5 Amps, Interior and Grill Only*, White

Overview

WHF Series Heater Interior, 120V, 750 or 1500 Watts, 6.3 - 12.5 Amps, Interior and Grill Only*, White

The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element. Interior & grill only, wall can sold separately. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Proudly made in the USA. 3-year warranty.

Also known as: 093319125120, WHF1215I-W, KNGWHF1215IW

Specifications

Wattage: 750, 1500
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 750, 1500
Color: White
Volts AC: 120
Mounting: Wall