Solar PV Wire, 10 AWG, 1KV/2KV, 500', Red

Item #: 0081621

Cat #: 10PV1000VREDX500

UPC:

$ 0.68 FT
Company wide:
228,000 in stock
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1KV/2KV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Red, 500 Foot Reel.

Overview

Solar Photovoltaic Wire, 10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, 1KV/2KV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Red, 500 Foot Reel.

Photovoltaic wire, also known as PV wire, is a single-conductor wire used to connect the panels of a photovoltaic electric energy eystem. PV systems, or solar panels, are electric-power production systems that capture sunlight in order to product electricity through an energy conversion process.

Also known as: 10PV1000VREDX500

Specifications

Gauge: 10 AWG
Color: Red
Length: 500 ft
Volts AC: 1kV
Material: Copper
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Jacket: CPE
Color: Red
Volts AC: 1kV
Conductors: 1