MULTIVOLT 20A 1

Item #: 0081618

Cat #: DGUM100A

UPC: 786261822123

$ 1554.06 EA
Company wide:
0 in stock
Documents & Guides
TOR DGUM100A MULTIVOLT 20A 1

Overview

TOR DGUM100A MULTIVOLT 20A 1
Also known as: 786261822123, DGUM100A, TRKDGUM100A

Specifications

Mounting: Screw
Poles: 2
Type: Time Switch
Mounting: Screw
Type: Time Switch
Poles: 2