HBAY 78W 4K 3X26W PEND BL

Item #: 0081611

Cat #: BAYLED78NW/BL

UPC: 019813231891

$ 1183.09 EA
Company wide:
0 in stock
Documents & Guides
HBAY 78W 4K 3X26W PEND BL

Overview

HBAY 78W 4K 3X26W PEND BL
Also known as: 019813231891, BAYLED78NW/BL, RABBAYLED78NWBL

Specifications

Color: White
Color: White