HBAY 78W NEUT 3X26W WITH HOOK

Item #: 0081608

Cat #: BAYLED78NW

UPC: 019813040615

$ 1089.38 EA
Company wide:
0 in stock
Documents & Guides
HIGHBAY 78W NEUTRAL LED 3X26W WITH HOOK AND CORD WHITE

Overview

HIGHBAY 78W NEUTRAL LED 3X26W WITH HOOK AND CORD WHITE
Also known as: 019813040615, BAYLED78NW, RABBAYLED78NW

Specifications

Type: Ceiling
Light Technology: LED
Type: Ceiling
Light Technology: LED