Conduit Clip to Flange, Size: 3/8", Flange: 5/16 - 1/2", Steel

Item #: 0081593

Cat #: 6M58

UPC: 782856172062

$ 4.68 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clip to Flange, Size: 3/8 Inch, Flange: 5/16 - 1/2 Inch, Steel

Overview

Conduit Clip to Flange, Size: 3/8 Inch, Flange: 5/16 - 1/2 Inch, Steel

Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener.

Also known as: 782856172062, 6M58, CDY6M58

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant