Flange Mount Conduit Clip, Type: Snap, 3/8" MC/AC Cable, Steel

Item #: 0081592

Cat #: 6M24

UPC: 782856162063

$ 4.38 EA
Company wide:
1,799 in stock
Documents & Guides
Flange-Mount conduit clips (snap-close). 3/8" MC/AC cable to 1/8" to 1/4" flanges. Load limit: 75 lbs. Standard Packaging Quantity: 100.

Overview

Flange-Mount conduit clips (snap-close). 3/8" MC/AC cable to 1/8" to 1/4" flanges. Load limit: 75 lbs. Standard Packaging Quantity: 100.

Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install

Also known as: 782856162063, 6M24, CDY6M24

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Mounting: Flange
Diameter: 3/8 in
Material: Steel
Standards: Build America Buy America Compliant
Mounting: Flange
Material: Steel
Diameter: 3/8 in
Standards: Build America Buy America Compliant