Twist Clip Spacer for Recessed T-Grid, 1/4" Hole

Item #: 0081589

Cat #: 4TGS

UPC: 782856603801

$ 0.85 EA
Company wide:
50 in stock
Documents & Guides
Spacer Clip for Recess T-Grid System. Static Load: 25 lbs. Standard Packaging Quantity: 100.

Overview

Spacer Clip for Recess T-Grid System. Static Load: 25 lbs. Standard Packaging Quantity: 100.

Provides a mounting surface level with recessed grid systems No tools required for installation For use with studded Twist Clips

Also known as: 782856603801, 4TGS, CDY4TGS

Features & Benefits

  • Provides a mounting surface level with recessed grid systems
  • No tools required for installation
  • For use with studded Twist Clips

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant