
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/4" EMT, 1/8"–1/4" Flange
Item #: 0081585
Cat #: 20M24
UPC: 782856162209
$ 5.15 EA
Company wide:
482
in stock
Documents & Guides
Flange-Mount Conduit Clips (snap-close). 1-1/4" conduit to 1/8" to 1/4" flanges. Load limit: 75 lbs. Standard Packaging Quantity: 100.
Overview
Flange-Mount Conduit Clips (snap-close). 1-1/4" conduit to 1/8" to 1/4" flanges. Load limit: 75 lbs. Standard Packaging Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856162209, 20M24, CDY20M24, Bang on
Features & Benefits
- Supports conduit/pipe or cable from beam flanges
- Snap close clip pivots a full 360°
- Requires only a hammer to install
Specifications
| Diameter: | 1 1/4 in |
| Mounting: | Flange |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Mounting: | Flange |
| Standards: | Build America Buy America Compliant |