Cable Hanger, 1 3/4" dia

Item #: 0081582

Cat #: WMX6

UPC: 782856768005

$ 1.57 EA
Company wide:
2 in stock
Documents & Guides
Flexible Conduit and Cable Hanger, 1-3/4 Inch Diameter

Overview

Flexible Conduit and Cable Hanger, 1-3/4 Inch Diameter

ERICO® is making your job easier than ever! Just refer to this handy guide during the order process to ensure you have the appropriate corresponding CADDY® products to help complete your order. In addition to highly innovative designs, CADDY products are recognized for their time-saving and cost-effective features. These state-of-the-art products are considered standard hardware and accessories in most fastening applications.

Also known as: 782856768005, WMX6, CDYWMX6, j hooks

Features & Benefits

  • Bundle runs of MC or AC (refer to local authorities and NEC® Article 310 for derating ampacity when flexible power cables are used)
  • Can be used with 4H series flange clips, DH2 / TDH deck clips, AO or AB nail brackets, VF14 vertical flange, AF14/122/123 Z purlin

Specifications

Diameter: 1.750 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.125 in
Diameter: 1.750 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.125 in