Purlin Clip, Flange: 1/16" to 1/4", Hole: 1/4", Steel

Item #: 0081580

Cat #: VF14

UPC: 782856351009

$ 1.40 EA
Company wide:
299 in stock
Documents & Guides
Universal Attachment to 1/16" to 1/4" angle flange. Static Load: 160 lbs. Standard Packaging Quantity: 100.

Overview

Universal Attachment to 1/16" to 1/4" angle flange. Static Load: 160 lbs. Standard Packaging Quantity: 100.

Provides an attachment for nVent CADDY Speed Link assemblies, wire, S-hooks, or chain from purlin and bar joist Installs from floor with VAFT tool and conduit

Also known as: 782856351009, VF14, CDYVF14, clipon snapper, vaft

Features & Benefits

  • Provides an attachment for nVent CADDY Speed Link assemblies, wire, S-hooks, or chain from purlin and bar joist
  • Installs from floor with VAFT tool and conduit

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant