Footed Box/Conduit Support, 16"

Item #: 0081578

Cat #: FBS16

UPC: 782856484165

$ 9.15 EA
Company wide:
9 in stock
Documents & Guides
Floor mounted box/conduit supports. Floor Support for 16" high box. Standard Packaging Quantity: 50

Overview

Floor mounted box/conduit supports. Floor Support for 16" high box. Standard Packaging Quantity: 50

Supports electrical boxes from floor or concrete forms Slot provides for 8" (203 mm) height adjustment Use with Multiple Conduit Support for conduits in concrete pours

Also known as: 782856484165, FBS16, CDYFBS16, Deck stands, Stand offs

Features & Benefits

  • Supports electrical boxes from floor or concrete forms
  • Provides a wide range of height adjustment
  • Ideal securement for in-deck stub up applications

Specifications

Height: 16 in
Material: Steel
Width: 1.250 in
Finish: Pre-Galvanized
Length: 2.063 in
Height: 16 in
Width: 1.250 in
Length: 2.063 in
Material: Steel
Finish: Pre-Galvanized