12/2 Solid 600V Steel Armor 1000'

Item #: 0081562

Cat #: 122MCSTLGX1000

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel.. Wire Colors (120 Volt): Black, White, Green. O.D.: .463".

Overview

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel.. Wire Colors (120 Volt): Black, White, Green. O.D.: .463".

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.495 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, 1000 FT Coil, Weight: 147 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Also known as: 122MCSTLGX1000

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: Steel
Gauge: 12 AWG
Color: Black/White
Stranding: Solid