S4000 WITH 400A SPCT

Item #: 0081558

Cat #: 4KUMR-4M

UPC: 078477701843

Company wide:
0 in stock
Documents & Guides
S4000 WITH 400A SPCT

Overview

S4000 WITH 400A SPCT

VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 400A Split Core.

Also known as: 078477701843, 4KUMR-4M, LEV4KUMR4M

Specifications

Phase: 3
Mounting: DIN Rail
Phase: 3
Mounting: DIN Rail