ETN V48M28T3016CU V48M28T3016CUV30D

Item #: 0081511

Cat #: V48M28T3016CU

UPC: 786680191992

$ 8226.01 EA
Company wide:
0 in stock
Documents & Guides
CUT V30DC001 30KVA TFMR CU WINDINGS 3PH 480-208Y/120 150C RISE DOE 2016

Overview

CUT V30DC001 30KVA TFMR CU WINDINGS 3PH 480-208Y/120 150C RISE DOE 2016
Also known as: 786680191992, V48M28T3016CU, CUTV48M28T3016CU

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y