PLATT logo

551' Cable Kit

Item #: 0081504
Cat #: N2C145
UPC: 620713030288
$ 776.28 EA
Company wide:
8 in stock
Documents & Guides
551' Cable Kit, 240V, 7.2A, Coverage: 145 ft².

Overview

551' Cable Kit, 240V, 7.2A, Coverage: 145 ft².
Also known as: 620713030288, N2C145, NUHN2C145

Specifications

Length: 551 ft
Volts AC: 240
Length: 551 ft
Volts AC: 240

Customer Reviews

No reviews for this product
(0)