Bus Bar, 3 Pole, 12 Terminals

Item #: 0081465

Cat #: Z-SV/UL-16/3P-3TE/12

UPC: 015081047097

$ 58.87 EA
Company wide:
7 in stock
Documents & Guides
Miniature Circuit Breaker Accessory, Terminal Type Phase Bus Bar, 80 Amp, 3-Pole, 3-Phase, 12 Terminal, 10/200 Package, For use with FAZ Series Circuit Breakers.

Overview

Miniature Circuit Breaker Accessory, Terminal Type Phase Bus Bar, 80 Amp, 3-Pole, 3-Phase, 12 Terminal, 10/200 Package, For use with FAZ Series Circuit Breakers.

UL 489 Miniature Circuit Breaker Accessory - Terminal Type Phase Bus Bar, 80A, Three-pole, Three-phase, 12 terminal, 10/200 package

Also known as: 015081047097, Z-SV/UL-16/3P-3TE/12, CUTZSVUL163P3TE12

Specifications

Poles: 3
Mounting: DIN Rail
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)