3
more

OPN N-R 3P 50A DP CONT BOX LUGS W/ VERT QC TERM 480VAC COIL
Item #: 0081457
Cat #: C25DNJ350C-GL
UPC: 786685701080
$ 549.11 EA
Company wide:
0
in stock
Documents & Guides
OPN N-R 3P 50A DP CONT BOX LUGS W/ VERT QC TERM 480VAC COIL
Overview
OPN N-R 3P 50A DP CONT BOX LUGS W/ VERT QC TERM 480VAC COIL
Also known as: 786685701080, C25DNJ350C-GL, CUTC25DNJ350CGL
Specifications
| Type: | Non-Reversing |
| Type: | Non-Reversing |