PLATT logo

8V-24V Pushbutton

Item #: 0081434
Cat #: DH1610L
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pushbutton, Illuminated, Mount: Surface, Width: 1-1/8", Height: 3-7/8", Color: Black Wrought Iron with White Button.

Overview

Pushbutton, Illuminated, Mount: Surface, Width: 1-1/8", Height: 3-7/8", Color: Black Wrought Iron with White Button.
Also known as: DH1610L, CARDH1610L

Specifications

Mounting: Flush
Color: Black, White
Volts AC: 24
Mounting: Flush
Volts AC: 24
Color: Black, White

Customer Reviews

No reviews for this product
(0)