1
more

Company wide:
0
in stock
Documents & Guides
Fixture Mount Passive Infrared Indoor Occupancy Sensor with Three Interchangeable Lens Enclosures (High & Low Mount 360º, & Aisleway). 120-277 VAC (MVOLT).
Overview
Fixture Mount Passive Infrared Indoor Occupancy Sensor with Three Interchangeable Lens Enclosures (High & Low Mount 360º, & Aisleway). 120-277 VAC (MVOLT).
The LSXR Family of fixture mount occupancy sensors provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses, providing flexibility for multiple mounting height and coverage pattern requirements. Available options include dual relays, HVOLT powering, and an integrated switching / dimming photocell.
Also known as: 820476601187, LSXR 3PK, SESLSXR3PK ***
Specifications
| Type: | Occupancy Sensor, Passive Infrared (PIR) |
| Mounting: | Fixture |
| Color: | White |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor, Passive Infrared (PIR) |
| Color: | White |
| Mounting: | Fixture |
| Volts AC Range: | 120 - 277 |