Convector, STD, 500W, 120V

Item #: 0081348

Cat #: ASHC0501W

UPC: 626296202869

$ 300.47 EA
Company wide:
0 in stock
Documents & Guides
Standard Convector, 500 Watt, 120 Volt, White

Overview

Standard Convector, 500 Watt, 120 Volt, White

This entry-level model with rounded sides and a sleek design is sure to please! The ASHC convector has a contemporary flair that adapts to any decor, whether commercial or residential. With or without built-in electronic thermostat, the ASHC offers excellent value for money.

Also known as: 626296202869, ASHC0501W, SEOASHC0501W

Specifications

Wattage: 500
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 500
Color: White
Volts AC: 120
Mounting: Wall