
30.5 Mm, Heavy-duty Assembled Control Station
Item #: 0081324
Cat #: 10250T4333
UPC: 782113294889
$ 1116.31 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 3nc
Overview
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 3nc
Also known as: 782113294889, 10250T4333, CUT10250T4333
Specifications
| Type: | Heavy-Duty |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |