
30.5 Mm, Heavy-duty Assembled Control Station
Item #: 0081320
Cat #: 10250T3536
UPC: 782113227245
$ 1114.50 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: One Indicating Light, Two Pushbuttons, Transformer/flush, Surface Mount, 1no, 2nc
Overview
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: One Indicating Light, Two Pushbuttons, Transformer/flush, Surface Mount, 1no, 2nc
Also known as: 782113227245, 10250T3536, CUT10250T3536
Specifications
| Type: | Heavy-Duty |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |