EXTD PB G 1NO 1NC

Item #: 0081308

Cat #: 10250T31G

UPC: 782113145464

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Extended, Green actuator, 1NO-1NC, Chrome bezel, Plastic actuator

Overview

Eaton 10250T pushbutton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Extended, Green actuator, 1NO-1NC, Chrome bezel, Plastic actuator

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113145464, 10250T31G, CUT10250T31G

Specifications

Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 600
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Color: Green
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Amps: 10
Size: 30 mm
Type: Extended Head , Pushbutton