
30.5 Mm, Heavy-Duty Pushbutton Operator, Yellow
Item #: 0081300
Cat #: 10250T174
UPC: 782113225593
$ 104.95 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Push Button Operator, Chrome Bezel, Anodized Aluminum Actuator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Anodized Aluminum, Yellow, Operator Only
Overview
30.5 Mm, Heavy-Duty Push Button Operator, Chrome Bezel, Anodized Aluminum Actuator, Non-illuminated, Jumbo Mushroom Head, 65 Mm Diameter, Anodized Aluminum, Yellow, Operator Only
Eaton's 10250T line of 30.5 mm, pushbuttons, features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments
Also known as: 782113225593, 10250T174, CUT10250T174
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Type: | Operator Only, Jumbo, Pushbutton |
| Material: | Aluminum |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Operator Only, Jumbo, Pushbutton |
| Color: | Yellow |
| Size: | 30 mm |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |