30mm, Legend Plate, MAN.-OFF-AUTO, Black Field, Square

Item #: 0081292

Cat #: 10250TS68

UPC: 782113360744

$ 10.18 EA
Company wide:
0 in stock
Documents & Guides
Man - Off - Auto - Square 3-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.

Overview

Man - Off - Auto - Square 3-Position Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.
Also known as: 782113360744, 10250TS68, CUT10250TS68

Specifications

Size: 30 mm
Color: Black
Type: Legend: MAN.-OFF-AUTO
Size: 30 mm
Type: Legend: MAN.-OFF-AUTO
Color: Black