SEL SW LVR O

Item #: 0081269

Cat #: 10250TLO

UPC: 782114114414

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
10250T, Lever, 30.5 mm, Heavy-Duty Watertight/Oiltight, Used with Selector switch, non-illuminated, Orange actuator

Overview

10250T, Lever, 30.5 mm, Heavy-Duty Watertight/Oiltight, Used with Selector switch, non-illuminated, Orange actuator
Also known as: 782114114414, 10250TLO, CUT10250TLO

Specifications

Size: 30 mm
Mounting: Device
Color: Orange
Material: Plastic
Size: 30 mm
Color: Orange
Mounting: Device
Material: Plastic