30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0081253

Cat #: 10250H2544

UPC: 782113223032

$ 598.97 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Mechanically Interlocked Pushbuttons, Mechanically Interlocked, Horizontal/vertical Mount, Contacts, Legend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Mechanically Interlocked Pushbuttons, Mechanically Interlocked, Horizontal/vertical Mount, Contacts, Legend, NEMA 1 Enclosure Rating
Also known as: 782113223032, 10250H2544, CUT10250H2544

Specifications

Type: Mechanically Interlocked, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station
Size: 30 mm
Mounting: Horizontal/Vertical
IP/NEMA Rating: NEMA 1
Type: Mechanically Interlocked, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station
Mounting: Horizontal/Vertical
Size: 30 mm
IP/NEMA Rating: NEMA 1