Overload Relay, Replacement, Size 3 Freedom Starter, 3P, Bimetallic

Item #: 0081247

Cat #: 10-6530

UPC: 782113646008

$ 1567.41 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, Replacement, Size 3 Freedom Starter, 3-Pole, Bimetallic

Overview

Overload Relay, Replacement, Size 3 Freedom Starter, 3-Pole, Bimetallic

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads.

Also known as: 782113646008, 10-6530, CUT106530

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Contactor
Material: Steel
Size: 3
Volts AC: 600
Family / Style: Freedom
Mounting: Contactor
Size: 3
Poles: 3
Material: Steel
Volts AC: 600