3 Pole Contactor

Item #: 0081232

Cat #: XTCE065D00AD

UPC:

$ 442.26 EA
Company wide:
0 in stock
Documents & Guides
3 Pole Contactor

Overview

3 Pole Contactor
Also known as: XTCE065D00AD, CUTXTCE065D00AD

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 65
Volts DC Control: 120
Volts AC: 600
Size: 55 mm
Mounting: Panel, DIN Rail
Amps: 65
Volts AC: 600
Poles: 3
Volts DC Control: 120
Size: 55 mm