ETN DH362FWK316 Heavy Duty Safety S

Item #: 0081222

Cat #: DH362FWK316

UPC: 782116489985

$ 7812.36 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTDH362FWK316
Also known as: 782116489985, DH362FWK316, CUTDH362FWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X