12/3 MC A STRANDED X1000

Item #: 0081196

Cat #: 123MCASTRX1000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
12/3 MC A STRANDED X1000

Overview

12/3 MC A STRANDED X1000
Also known as: 123MCASTRX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600