1O240-04W

Item #: 0081117

Cat #: 1O240-4W

UPC: 078477597545

Company wide:
0 in stock
Product Line: Series 1000, Enclosure Type: Outdoor, Voltage: 120/208 Volt 1PH, 3W or 120/240 Volt, 1PH, 3W (Split Phase), Amperage: 400 Amp, CTs Included: 2 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Product Line: Series 1000, Enclosure Type: Outdoor, Voltage: 120/208 Volt 1PH, 3W or 120/240 Volt, 1PH, 3W (Split Phase), Amperage: 400 Amp, CTs Included: 2 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120/240 V 400A Outdoor Kit with 2 Split Core, 1P3W, Gray

Also known as: 078477597545, 1O240-4W, LEV1O2404W

Specifications

Amps: 400
Volts AC: 120, 240, 208
Phase: Split
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Amps: 400
Phase: Split
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 240, 208
Mounting: Surface