Halogen Lamp, PAR38, 90W, 120V, FL25

Item #: 0081108

Cat #: 90PARH1500FL25T

UPC: 611320349788

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25°

Overview

Halogen Lamp, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1790, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 25°
Also known as: 611320349788, 90PARH1500FL25T, CUR90PARH1500FL25T

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 90
Lumens: 1790
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 90
Shape: PAR38 (Sealed Beam)
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 1790
Light Technology: Halogen