Junction Box, NEMA 4X, Screw Cover, 5" x 5" x 2"

Item #: 0081093

Cat #: 077670

UPC: 622454776708

Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4X, Screw Cover, 5 x 5 x 2 Inch, PVC

Overview

Junction Box, NEMA 4X, Screw Cover, 5 x 5 x 2 Inch, PVC
Also known as: 622454776708, 077670, KRA077670

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC