Made in USA Sustainable

270W Module,*** Discontinued ***

Item #: 0081070
Cat #: SW270MONOBLK2.5
UPC:
Call for price
Company wide:
0 in stock
270 Watt, 1000V DC, Sunmodule Series, Black Aluminum Frame has silver corners, 39.5 lbs,*No Scheduled Production* *** Discontinued ***

Overview

270 Watt, 1000V DC, Sunmodule Series, Black Aluminum Frame has silver corners, 39.5 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW270MONOBLK2.5, SOWSW270MONOBLK, Solar panel

Specifications

Wattage: 270
Volts DC: 1000
Wattage: 270
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)