EU Series Edge-Lit Exit Sign, Surface Mount, Red

Item #: 0081059

Cat #: EUS60R

UPC: 622697725587

$ 229.92 EA
Company wide:
26 in stock
Documents & Guides
LED Exit Sign, Surface, Aluminum Housing, Universal Face, Red Letters, AC Only

Overview

LED Exit Sign, Surface, Aluminum Housing, Universal Face, Red Letters, AC Only

The EU Series Edgelit Exit provides an attractive yet easy-to-install universal edge-lit exit sign. The crystal clear lens panel provides excellent light distribution and exit visibility. Long-life, energy-efficient LED lamps reduce energy costs and eliminate routine lamp maintenance. All EUS Series Edgelit Exits are provided with universal mounting capability (ceiling, wall or end), universal exit lens (single and double face), and universal, field-installable chevrons providing the most versatile edge-lit exit in the market today.

Also known as: 622697725587, EUS60R, SUREUS60R

Specifications

Material: Acrylic
Mounting: Universal
Wattage: 3.600
Light Technology: LED
Color: Red/Clear
Volts AC Range: 120 - 277
Material: Acrylic
Wattage: 3.600
Color: Red/Clear
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277