12MM STD IND PROX 2W AC MICRO CONN

Item #: 0081034

Cat #: E57LAL12A2SA

UPC: 782113604800

$ 468.07 EA
Company wide:
0 in stock
Documents & Guides
Premium+ Inductive Proximity Sensor, E57, Straight, 12 mm, Shielded, 360¦ viewable LED, Dual key micro, 2-wire, 250 mA at 250V, 3 pin, <3% sensing range, 2-wire AC, NO, 20-250V

Overview

Premium+ Inductive Proximity Sensor, E57, Straight, 12 mm, Shielded, 360¦ viewable LED, Dual key micro, 2-wire, 250 mA at 250V, 3 pin, <3% sensing range, 2-wire AC, NO, 20-250V

Fill

Also known as: 782113604800, E57LAL12A2SA, CUTE57LAL12A2SA

Specifications

Type: Inductive Proximity Sensor, Shielded
Mounting: Panel
Poles: 1
Diameter: 12 mm
Range: 2 mm
Material: Stainless Steel
Type: Inductive Proximity Sensor, Shielded
Poles: 1
Range: 2 mm
Mounting: Panel
Diameter: 12 mm
Material: Stainless Steel